Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1/2 ID, 1/2 Wall
Mfr # 2400609125
Zoro # G9465547
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1/2 in
- Rod Size 1/2 in
- Type Strut Mounted
- Width (In.) 1 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klo-Shure
- MFR # 2400609125
- Zoro # G9465547
- UPC # 690291426773
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1/2 in |
Rod Size | 1/2 in |
Width (In.) | 1 5/8 in |
Length (In.) | 2 in |
Tube Size (In.) | 1/2 in |
Fits Tube Size | 1/2 in |
For Tube Outside Diameter | 1/2 in |
Overall Width | 1 5/8 in |
For Copper Tube Size | 1/2 in |
For Strut Channel Width | 1 5/8 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 1/2 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1/2 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1/2 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUEVUE BIG Size Trip Lever Gasket Kit with Dome Cover, Oil Rubbed Bronze (BIG-4DMS-ORB)
- VAL-MATIC Air Vac Valve, FNPT, 1 x 1, CI (101ST)
- RIDGID Press Tool Jaw (76667)
- KISSLER Closet Bolt Set, Steel, Universal Fit (68-9237)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- CUSH-A-NATOR Cushioned Clamp, HT, 5/8 in. Tube, 304SS (HT10SS)
- Klo-Shure Plumbing Accessories