Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1 ID, 3/8 Wall
Mfr # 2400609067
Zoro # G2848791
product price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 in
- Rod Size 1 in
- Type Strut Mounted
- Width (In.) 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609067
- Zoro # G2848791
- UPC # 690291426711
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 in |
Rod Size | 1 in |
Width (In.) | 1 7/8 in |
Length (In.) | 2 in |
Fits Tube Size | 1 in |
Tube Size (In.) | 1 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 in |
For Tube Outside Diameter | 1 in |
Overall Length | 2 in |
For Copper Tube Size | 1 in |
Overall Width | 1 7/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 in, For Insulation Thickness 3/8 in, For Maximum Outside Diameter 1 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Packing Assembly, For XT Cartridges (1-119JKABNF)
- NOSHOK Needle Valve, Hard Seat, 1/2 NPT Female - 1/2 NPT Female, 316 SS, 0.187" Orifice, PTFE Packing, Silicone Free (404-FFS-P1-SF)
- OLYMPIA FAUCETS 1.2 gpm 13/16" Thread Size, Polished Chrome (OP-490063)
- DELTA Delta Comm Instit Parts: .75" National Pipe Straight Solenoid Valve (060671A)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1/2 Wall (2400609158)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1/2 Wall (2400609190)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- ZSI Beta Clamps, Standard, 1-1/4 In Pipe, C (S5027C)
- Klo-Shure Pipe & Tube Clamps