Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1-3/8 ID, 3/4 Wall
Mfr # 2400609323
Zoro # G8560054
product price: $20.55
/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 3/8 in
- Rod Size 1 3/8 in
- Type Strut Mounted
- Width (In.) 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609323
- Zoro # G8560054
- UPC # 690291426971
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 3/8 in |
Rod Size | 1 3/8 in |
Width (In.) | 3 in |
Length (In.) | 2 in |
Tube Size (In.) | 1 3/8 in |
Fits Tube Size | 1 3/8 in |
For Strut Channel Width | 1 5/8 in |
Overall Width | 3 in |
Overall Length | 2 in |
For Maximum Outside Diameter | 1 3/8 in |
For Tube Outside Diameter | 1 3/8 in |
For Copper Tube Size | 1 3/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 3/8 in, For Insulation Thickness 3/4 in, For Maximum Outside Diameter 1 3/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1" FNPT Brass Gas Ball Valve Inline (240-005P)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 40 (5P738)
- GENOVA LASCO 801015BC Pipe Tee, 112 in, Slip, PVC, SCH 80 Schedule (801015-BC)
- APOLLO VALVES Globe Valve, 1 In., FNPT, 316 SS (60A70524)
- KLO-SHURE Strt Mnt Insltd Cplg, 1/2 ID, 3/4 Wall (2400609273)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strut Mnt Insulated Cplg, 1/4 ID, 3/8 Wall (2400609000)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 3/4 Wall (2400609307)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 3/4 Wall (2400609331)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- GREAK NECK SAW 3/4 Pipe Clamp (GC75)
- Klo-Shure Plumbing Accessories