Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1-3/8 ID, 1/2 Wall
Mfr # 2400609182
Zoro # G2848715
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 3/8 in
- Rod Size 1 3/8 in
- Type Strut Mounted
- Width (In.) 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klo-Shure
- MFR # 2400609182
- Zoro # G2848715
- UPC # 690291426834
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 3/8 in |
Rod Size | 1 3/8 in |
Width (In.) | 2 1/2 in |
Length (In.) | 2 in |
Fits Tube Size | 1 3/8 in |
Tube Size (In.) | 1 3/8 in |
Overall Width | 2 1/2 in |
For Copper Tube Size | 1 3/8 in |
For Tube Outside Diameter | 1 3/8 in |
Overall Length | 2 in |
For Strut Channel Width | 1 5/8 in |
For Maximum Outside Diameter | 1 3/8 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 3/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1 3/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Reduced Pressure Zone Assembly, 175 psi (LF909-DOSY-FS)
- HOSE MASTER 1" Dia x 18" L SS Flexible Metal Hose (G100SM180)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- KOHLER Wellworth Classic 1.28 Gpf Toilet Tan (4436-96)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 5/8 ID, 3/4 Wall (2400609281)
- ZSI Cushioned Clamp, Polyurethane, 1-1/8" Tube (UX11812)
- Klo-Shure Pipe & Tube Clamps