Shop All Pipe & Tube Clamps
Klo-Shure
Strt Mnt Insltd Cplg, 1-1/8 ID, 1/2 Wall
Mfr # 2400609174
Zoro # G2848721
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel / High Strength TPO Plastic
- Pipe Size (In.) 1 1/8 in
- Rod Size 1 1/8 in
- Type Strut Mounted
- Width (In.) 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klo-Shure
- MFR # 2400609174
- Zoro # G2848721
- UPC # 690291426827
- Country of Origin United States
- Category Pipe & Tube Clamps
Dimensions
Pipe Size (In.) | 1 1/8 in |
Rod Size | 1 1/8 in |
Width (In.) | 2 1/4 in |
Length (In.) | 2 in |
Tube Size (In.) | 1 1/8 in |
Fits Tube Size | 1 1/8 in |
For Maximum Outside Diameter | 1 1/8 in |
Overall Length | 2 in |
For Strut Channel Width | 1 5/8 in |
For Tube Outside Diameter | 1 1/8 in |
For Copper Tube Size | 1 1/8 in |
Overall Width | 2 1/4 in |
Description
Strut Clamp, Clamp Material Steel, Clamp Material Finish Di-Chromate Plated, Cushion Material TPO Plastic, For Copper Tube Size 1 1/8 in, For Insulation Thickness 1/2 in, For Maximum Outside Diameter 1 1/8 in, For Strut Channel Width 1 5/8 in, Mount Type Strut Channel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Tubing Bender, 5/16 In, 10 In L (3CYU7)
- SYMMONS Shower Trim Kit, 5-3/4" L, Chrome Finish (S9600-PTRMSTK)
- CENTRAL BRASS Stem, Cold , Lead Free, C/B (K-453-C)
- DIXON Cam and Groove, SS Adapter x MNPT, 3" (300-F-SS)
- KLO-SHURE Strut Mnt Insulated Cplg, 3/4 ID, 1/2 Wall (2400609141)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-5/8 ID, 1in Wall (2400609430)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 1in Wall (2400609414)
- KLO-SHURE Strut Mnt Insulated Cplg, 7/8 ID, 1 Wall (2400609406)
- KLO-SHURE Strt Mnt Insltd Cplg, 1-1/8 ID, 3/4 Wall (2400609315)
- KLO-SHURE Strt Mnt Insltd Cplg, 3/8 ID, 1/2 Wall (2400609117)
- NVENT CADDY EZ-Riser Riser Clamp, 1 1/4 In, 255 lb Max Load (5100125EG)
- Klo-Shure Pipe & Tube Clamps