Shop All Pet Clothes
Klippo Pet
KlippoPet KJK059XL Reversible Parka Vest With Ruffle Trims - Lime & Pink; Extra Large
Mfr # KJK059XL
Zoro # G103771347
product price: $53.69
/ea
$53.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klippo Pet
- MFR # KJK059XL
- Zoro # G103771347
- UPC # 22099858911
- Country of Origin China
- Category Pet Clothes
Description
Features
- Adorable and reversible parka vest accented with ruffle trims on the collar and fake pockets.
- With a convenient harness opening for easy leash attachment.
- A small D-Ring attached above the top snap button closure to add on a "Klippo" charm or ID tag
- Each outfit comes with a "Klippo" metal charm.
- Color - Lime/Pink
- Size - Extra Large
- Neck Size - 13 - 15 in.
- Chest Size - 18 - 20 in.
- Back Length - 14 - 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HTH 8 lbs Ultra Tablet Chlorinating Chemicals (HT7627)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- BRIGGS & STRATTON Tygon Fuel Line (3/32" ID, 50') (695540)
- KOHLER Key Switch Assembly (25 099 37-S)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- CAROLINA PET COMPANY Carolina Pet 0PP3003-RED Pendleton Pet Classics Dog Coat - Red Ombre Plaid; Medium (0PP3003-RED)
- Klippo Pet Pet Clothes