Shop All Pet Clothes
Klippo Pet
KlippoPet KJK052XS Polka Dots & Daisies Raincoat With Cotton Lining; Extra Small
Mfr # KJK052XS
Zoro # G603771465
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klippo Pet
- MFR # KJK052XS
- Zoro # G603771465
- UPC # 654367698204
- Country of Origin China
- Category Pet Clothes
Description
Features
- Adorable hooded raincoat with daisies embroidered on the back, and soft cotton lining accented with white polka dots.
- Cloth Tie strips around each sleeve to prevent rain splashing into the sleeves.
- An attached large D-ring for easy leash attachment.
- A small D-ring attached above the first snap button to add on charms or ID tag
- Each outfit comes in its own Klippo logo charm.
- Size - Extra Small
- Neck Size - 6 - 7.5 in.
- Chest Size - 10 - 12 in.
- Back Length - 6 - 8 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Free Standing Hose Reel, Resin, 11 In.Dia. (PHH100D)
- MTD Trimline 1# .065 (WLS-165)
- POLAR TECH 36" Professional snow pusher (91036)
- BIRD-X Bird Repellent Spikes, 5 in. x 100 ft. (SP-100)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- KLIPPO PET Klippo Pet KBD061XS Snowman & Snowflake Flannel Pajamas With 2 Pockets - Extra Small (KBD061XS)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- Klippo Pet Pet Clothes