Shop All Pet Clothes
Klippo Pet
KlippoPet KBD072MZ Silly Monkey Fleece Turtleneck Pajamas - Burgundy; Medium
Mfr # KBD072MZ
Zoro # G003771409
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klippo Pet
- MFR # KBD072MZ
- Zoro # G003771409
- UPC # 22099858799
- Country of Origin China
- Category Pet Clothes
Description
Features
- Super cute "Silly Monkey" face expressions all over this soft fleece pajamas.
- Extended collar can be worn as a turtleneck or folded down.
- Extended sleeves for dogs with longer legs and can also be folded up.
- A functional pocket on the back and an attached large D-ring for easy leash attachment.
- A small D-Ring attached above the top snap button closure to add on a "Klippo" charm or ID tag
- Each outfit comes with a Klippo logo charm.
- Color - Burgundy
- Size - Medium
- Neck Size - 9 - 11 in.
- Chest Size - 14 - 16 in.
- Back Length - 10 - 12 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Backboard Pad, Forest Green, 72 In, PK2 (413316)
- HARPSTER OF PHILIPSBURG 16 ft x 20 ft Light Duty Tarp, Blue, High-Density Polyethylene (B16x20)
- OREGON Innertube 15x6-6 Parallel Bent Valve (71-405)
- GILMOUR Gilmour 7002505 5800 sq. ft. Sprinkler Head (7002505)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- COMMAND Command JKHL8RDLG Weather - King Ultimate Windproof Full Bodied Pet Jacket; Large - Red (JKHL8RDLG)
- Klippo Pet Pet Clothes