Shop All Pet Clothes
Klippo Pet
KlippoPet KBD070SZ Silly Monkey Fleece Turtleneck Pajamas - Lavender; Small
Mfr # KBD070SZ
Zoro # G903771486
product price: $48.49
/ea
$48.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klippo Pet
- MFR # KBD070SZ
- Zoro # G903771486
- UPC # 22099858683
- Country of Origin China
- Category Pet Clothes
Description
Features
- Super cute "Silly Monkey" face expressions all over this soft fleece pajamas.
- Extended collar can be worn as a turtleneck or folded down.
- Extended sleeves for dogs with longer legs and can also be folded up.
- A functional pocket on the back and an attached large D-ring for easy leash attachment.
- A small D-Ring attached above the top snap button closure to add on a "Klippo" charm or ID tag
- Each outfit comes with a Klippo logo charm.
- Color - Lavender
- Size - Small
- Neck Size - 7.5 - 9 in.
- Chest Size - 12 - 14 in.
- Back Length - 8 - 10 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Filter, Air Outer Element 14" x6" x6" (A-59800-26110)
- OREGON Blade Adapter WALKER (65-230)
- FIMCO Fimco Bypass Hose for 25- and 30-gal. Fimco Sprayers (7772130)
- FIMCO Single Shut Off Valve, 3/4" (7771873)
- KLIPPO PET Klippo Pet KBD024XL Adorable Silly Monkey Fleece Dog Pajamas & Bodysuit With Hood; Lavender - Extra Large (KBD024XL)
- KLIPPO PET KlippoPet KDR057XS Polka Dots Sun Dress With Contrasting Flowers - Red & White; Extra Small (KDR057XS)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- KLIPPO PET Playful Dinosaur Flannel Pajamas Extra Large (KBD074XL)
- KLIPPO PET Cupcakes Fanatics Flannel Pajamas Extra Small (KBD067XS)
- A PETS WORLD Weatherproof Fleece Lined Dog coat Dark Pink (08192922-22)
- Klippo Pet Pet Clothes