Klippo Pet

Klippo Pet KBD074SZ Playful Dinosaur Flannel Pajamas - Small


product price: $49.79
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Adorable and soft pajamas made with lightweight flannel fabric. With smiley dinosaur prints all over! Accented with 2 functional pockets and white piping. Snap button closure. A small D-Ring attached above the top snap button closure to add on a "Klippo" charm or ID tag! Each outfit comes with a Klippo logo charm. (Size S fits: Neck 7.5"~9"; Chest 12"~14"; Back Length 8"~10")

Features
  • Made with soft lightweight flannel fabric with dinosaur prints
  • With 2 open pockets, accented with white trims on collar, sleeves and pockets.
  • Snap button closure
  • A small D-Ring attached above the first snap button to add on a "Klippo" charm or ID tag!A small D-Ring attached above the first snap button to add on a "Klippo" charm or ID tag
Specifications
  • Color: White
  • Size: Small

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.