Shop All Pet Clothes
Klippo
Klippo KBD090-M Blush of Love Fleece Turtleneck Pajamas - Medium
Mfr # KBD090MZ
Zoro # G103771118
product price: $37.99
/ea
$37.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klippo
- MFR # KBD090MZ
- Zoro # G103771118
- UPC # 721762815960
- Country of Origin China
- Category Pet Clothes
Description
Blush pink with white heart prints all over this soft fleece pajamas. Extended collar can be worn as a turtleneck or folded down. Extended sleeves for dogs with longer legs and can also be folded up. A functional pocket on the back and an attached large D-ring for easy leash attachment. A small D-Ring attached near the neck area to add on a "Klippo" charm or ID tag! Each outfit comes in its own Klippo logo charm.
Features- Made with soft fleece fabric with heart prints
- Extended collar and sleeves can be worn as a turtleneck or folded down
- Size: Medium
- Neck Size: 9 x 11"
- Chest Size: 14 x 16"
- Back Length: 10 x 12"
- Dimension: 25.4 x 25.4 x 1.3 cm
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAVORY PRIME Beef Shin Dog Bone 1.2Lb (801)
- WEBER Ignitor Kit, Replacement, Plastic, Black, For Spirit, Genesis and Platinum III Gas Grills (7509)
- ESPOMAMPANY 3.75LB Chicken Manure (GM3)
- CORE TARPS 50 ft L x 0.5 mm H x 40 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-40X50)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- KLIPPO PET Party Animals Knit Cotton Pajamas Extra Large (KBD079XL)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Large (PE117186)
- KLIPPO PET KlippoPet KJK052MZ Polka Dots & Daisies Raincoat With Cotton Lining; Medium (KJK052MZ)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-YAE Replacement Battery For Yaskawa Un-Identified Absolute Encoder (LS14250-YAE)
- PETPURIFIERS Extreme Neoprene Multi-Purpose Protective Shell Dog Coat, Black - Small (PE117188)
- Klippo Pet Clothes