Shop All Pet Clothes
Klippo
Klippo KBD088-M Midnight Garden Fleece Turtleneck Pajamas - Medium
Mfr # KBD088MZ
Zoro # G603771274
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klippo
- MFR # KBD088MZ
- Zoro # G603771274
- UPC # 721762815861
- Country of Origin China
- Category Pet Clothes
Description
Midnight blue with various pink flower prints all over this soft fleece pajamas. Extended collar can be worn as a turtleneck or folded down. Extended sleeves for dogs with longer legs and can also be folded up. A functional pocket on the back and an attached large D-ring for easy leash attachment. A small D-Ring attached near the neck area to add on a "Klippo" charm or ID tag! Each outfit comes in its own Klippo logo charm.
Features- Made with soft fleece fabric with floral prints
- Extended collar and sleeves can be worn as a turtleneck or folded down
- Size: Medium
- Neck Size: 9 x 11"
- Chest Size: 14 x 16"
- Back Length: 10 x 12"
- Dimension: 25.4 x 25.4 x 1.3 cm
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER Tru Tough 4 Tine Steel Cultivator 54 in. Wood Handle (CUL-E)
- MTD Air Cleaner Asm (753-08380)
- ARS Turbocut 7" Folding Pruning Saw (SA-GR17)
- CLASSIC ACCESSORIES Outdoor Chair Furniture Cover (VE383588)
- KLIPPO KBD088XL Midnight Garden Fleece Turtleneck Pajamas Extra Large (KBD088XL)
- KLIPPO Klippo KBD075-XS Winter Bear in Blue Scarf Flannel Dog Pajamas - Extra Small (KBD075-XS)
- ZACK & ZOE Zack & Zoey UM210 30 75 NorEaster Dog Blanket Coat; Pink - 2XL (UM210 30 75)
- OUTWARD HOUND Dog Life Jacket Extra Large Orange 15" x 22" x 14" (22022)
- ZACK & ZOE Zack & Zoey US2100 12 57 Polo Shirt Sm Nautical Blue (US2100 12 57)
- CASUAL CANINE Casual Canine Hawaiian Breeze Camp Shirt Large Blue - ZM8258 20 19 (ZM8258 20 19)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14500-YA Replacement Battery For Yaskawa MP920 Machine Controller Absolute Encoder (LS14500-YA)
- Klippo Pet Clothes