Shop All Sheet Gaskets
Klingersil
8 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-08000-300FF-2
Zoro # G508414719
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 15.000"
- Inside Dia. 5.625"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-08000-300FF-2
- Zoro # G508414719
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 15.000" |
Inside Dia. | 5.625" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Stainless Steel Contemporary Drawer Pull (BP2102128170)
- NATIONAL GUARD Door Sweep, 3 ft., A. Aluminum, Nylon Brush (C607A-36)
- ZORO SELECT O-Ring, Dash 133, Viton, 0.1 In., PK10 (U38875.009.0181)
- GENESIS Stucco Pro Ceiling Tile, 24 in W x 24 in L, 12 PK (77007)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- ZORO SELECT Gasket, Full Face, 3/4 In, SBR, Red (7124FF-0150-125-0075)
- Klingersil Sheet Gaskets