Shop All Sheet Gaskets
Klingersil
8 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-08000-150FF-2
Zoro # G408414499
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 15.000"
- Inside Dia. 5.625"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-08000-150FF-2
- Zoro # G408414499
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 15.000" |
Inside Dia. | 5.625" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SARGENT Manual Hydraulic Sargent 1431 Door Closer Heavy Duty Interior and Exterior, Silver (1431-CPS-EN)
- HY-KO Key Blank Sargent S22 (11010S22)
- ELESA Polypropylene, for cylindrical head screws, M.443/260 N-CH (M.443-N-CH)
- MONROE PMP 3/4 in W x 72 in H Mill Aluminum Continuous Hinge (CA43507572)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- USA INDUSTRIALS Garlock 3000 Aramid/Buna-N Gasket Sheet - 1/16" T x 30" W x 30" L (BULK-FGSM-AH-43)
- Klingersil Sheet Gaskets