Shop All Sheet Gaskets
Klingersil
8 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-08000-300FF-1
Zoro # G408414666
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 15.000"
- Inside Dia. 5.625"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-08000-300FF-1
- Zoro # G408414666
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 15.000" |
Inside Dia. | 5.625" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Catch, Push-to-Open, 2.5 lb. (1WAA1)
- SCHLAGE COMMERCIAL Schlage Commercial S51PSAT626 S Series Entry C Keyway Saturn 16-203 Latch 10-001 Strike (S51PSAT626)
- CAMPBELL CHAIN & FITTINGS Chain Hobby #90 Nkl 82' (0719027)
- MCKINNEY 3 1/2 in W x Satin Nickel Five Knuckle Hinge (55314)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 2" Tube, 20 Mesh (BULK-OS-SGWS-E-2)
- Klingersil Sheet Gaskets