Shop All Sheet Gaskets
Klingersil
8 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4500-08000-300FF-1
Zoro # G808414822
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 13.500"
- Inside Dia. 5.625"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-08000-300FF-1
- Zoro # G808414822
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 13.500" |
Inside Dia. | 5.625" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 1/2 in W x 96 in H Nickel Continuous Hinge (1CCN9)
- TOMPKINS Hydraulic Fitting-Steel24 BOSS O-RING-VITON BROWN (75DB-24-VITON-BROWN)
- SECURAM Motor Driven SpringBolt Lock With Bolt Status (SRAM-EL-0801)
- LUCKY LINE Plastic Key Clip, L 3 1/2 In (4FCD9)
- KLINGERSIL 2 1/2 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-300FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- ZORO SELECT Gasket, Full Face, 4 In, SBR, Red (7124FF-0150-125-0400)
- Klingersil Sheet Gaskets