Shop All Sheet Gaskets
Klingersil
8 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-08000-150FF-2
Zoro # G508414627
product price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 13.500"
- Inside Dia. 5.625"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-08000-150FF-2
- Zoro # G508414627
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 13.500" |
Inside Dia. | 5.625" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO Ilco: Key Blanks, 1145L SCHLAGE (145L 145LS) (ILCO-1145L)
- PRIME-LINE Sprng Garge Dr Slv150Pul (GD12195)
- ZORO SELECT Spline, 1200 In L, 7/32 In W, Gray (1XMN2)
- DEGUARD Key Safe for 48 Keys 14.17"x11.81"x3.94" (DEG-KS48)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 2 in. 300# 1/8 in. Klinger Thermoseal full face gasket (6400-02000-300FF-2)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- GARLOCK Sanitary Gasket, 2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-200)
- Klingersil Sheet Gaskets