Shop All Sheet Gaskets
Klingersil
8 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-08000-150FF-1
Zoro # G308414766
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 13.500"
- Inside Dia. 5.625"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-08000-150FF-1
- Zoro # G308414766
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 13.500" |
Inside Dia. | 5.625" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCIDA SURFACES LUCIDA SURFACES, TerraCore Gauged Slate 12 in. x24 in. 7mm 22MIL Interlocking Luxury Vinyl Planks , 8PK (TC-607)
- PRIMELINE TOOLS Front Closet Door Roller with 1/4 in. Offset and 7/8 in. Nylon Wheel (Single Pack) (N 6500)
- 3M Cartridge Organic Vapor Repl (6001PB1-1/R6001)
- ZORO SELECT Corner Guard, Almond, 1x48in, Hardware FR (5KZL9)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- GARLOCK Gasket, 4inTube, Q-Line, 3-7/8in.Inside dia (40QTS-400)
- Klingersil Sheet Gaskets