Shop All Sheet Gaskets
Klingersil
6 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-06000-300FF-2
Zoro # G308414582
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 12.500"
- Inside Dia. 6.625"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-06000-300FF-2
- Zoro # G308414582
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 12.500" |
Inside Dia. | 6.625" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, Buna-N, MS 35489-17, PK10 (3MRL3)
- PEMKO 2" W x 95" H Clear Anodized Continuous Hinge (CFS95CP-HD1)
- VON DUPRIN Anodized Aluminum Rod 11206328 (11206328)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 1 (ND40S SPA 626)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- USA INDUSTRIALS FDA EPDM Sanitary Gasket with Screen for 3" Tube, 20 Mesh (BULK-OS-SGWS-E-3)
- Klingersil Sheet Gaskets