Shop All Flange & Ring Gaskets
Klingersil
6 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 6400-06000-150RG-1
Zoro # G808414785
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 6.625"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-06000-150RG-1
- Zoro # G808414785
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 8.750" |
Inside Dia. | 6.625" |
Details
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Long Shackle, Square Stainless Steel Body, Boron Shackle, 15/16 in W (M5LJSTS)
- KEYLESSFACTORY VW HU162T Key Blade (10 PACK) (MTK-HU162T)
- IVES COMMERCIAL Solid Brass 3-3/4" Solid Door Stop Bright Chrome Finish (60B26)
- ADAMS RITE Deadlatch, 31/32" BS, Flat FP, US10B, Flat 4-5/8" Stk, LH (4510-25-101-313)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-150RG-2)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (6400-03000-150RG-1)
- ZORO SELECT Flange Gasket, Ring, 4 In, PTFE (TX-150-0400-N)
- Klingersil Flange & Ring Gaskets