Shop All Flange & Ring Gaskets
Klingersil
5 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4401-05000-300RG-2
Zoro # G508414887
original price:
$7.25
27% off
new price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5.562"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-05000-300RG-2
- Zoro # G508414887
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 8.500" |
Inside Dia. | 5.562" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Sliding Window Roller, 9/16 in. Stainless Steel, Ball Bearing Roller 2 Pack (G 3199)
- PRIME-LINE Brass Plated Keyed Deadbolt Lock Single Pack (U 9885)
- ZORO SELECT Torsion Spring, 90 Deg, 1.102 OD (3HPL2)
- TRIMLITE Flush Door 30" x 96", Primed White (2680FSCPHB)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-300RG-2)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KOHLER Gasket, 52375 (52375)
- Klingersil Flange & Ring Gaskets