Shop All Sheet Gaskets
Klingersil
5 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-05000-300FF-2
Zoro # G408414772
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 11.000"
- Inside Dia. 5.562"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 6400-05000-300FF-2
- Zoro # G408414772
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 11.000" |
Inside Dia. | 5.562" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE ELECTRONICS Portable Reader MultiTech, 5"WX6-1/4"H (WPR400-MT)
- ZORO SELECT Ext Spring, Cot, Steel, 2 OAL, 3/4 OD, PK6 (1NAR1)
- MARLBORO 1" W x 5-29/32" H Mill Stainless Steel Weld-On Hinge (4PPR9)
- PAWLING Corner Guard, Textured, Ivory, 2"W X 48"H (CG-20R-4-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- ZORO SELECT Gasket, Full Face, 8 In, 1/8 In Thick, SBR (GSFFG8)
- Klingersil Sheet Gaskets