Shop All Sheet Gaskets
Klingersil
5 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-05000-150FF-2
Zoro # G208414507
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 11.000"
- Inside Dia. 5.562"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-05000-150FF-2
- Zoro # G208414507
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 11.000" |
Inside Dia. | 5.562" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. CHAIN Yellow Plastic Chain 1"(#4, 25 mm)x250 (10102)
- COPPER CREEK Egg Keyed Entry Knob Single Cylinder Deadbolt, Satin Stainless Combo (EKDB141SS)
- ZORO SELECT Key Reel, Large Yoke Ring Type, 1 3/16 in Ring Size, Chrome (25DU47)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 2"W x 1-1/2"P Brickmould Frame, 20"W x 36"H (GVPVE20X3602SF)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- ZORO SELECT Gasket Sheet, 24 x 24 In, PTFE, White (8764V24125)
- Klingersil Sheet Gaskets