Shop All Flange & Ring Gaskets
Klingersil
5 in. 150# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4401-05000-150RG-2
Zoro # G508414740
product price: $6.19
/ea
Sold in multiples of 2 for $12.38
$12.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5.562"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-05000-150RG-2
- Zoro # G508414740
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 7.750" |
Inside Dia. | 5.562" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210100V)
- ZORO SELECT O-Ring, Buna N, 44mm OD, PK25 (1CUZ9)
- J.W. WINCO GN237-ZD-90-60-A-SW Hinge Zinc Die Cast (237-ZD-90-60-A-SW)
- TRIMLITE 34"x80"x13/8" Primed 4Panel Equal Panel Interior Shaker 49/16" RH Prehung Door Brushed Chrome Hinges (2168pri8444RH26D4916)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- ZORO SELECT Gasket, Ring, 2 In, Virgin PTFE, White (D020150R204027)
- Klingersil Flange & Ring Gaskets