Shop All Sheet Gaskets
Klingersil
5 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-05000-300FF-1
Zoro # G308414698
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 10.000"
- Inside Dia. 5.562"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-05000-300FF-1
- Zoro # G308414698
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 10.000" |
Inside Dia. | 5.562" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 11/64" x 7/16" x 1-1/2" Zinc Plated Steel Open S Hooks 1 12PK (60706)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- DEXTER BY SCHLAGE Door Lever Lockset, Mechanical, Entrance (C2000-ENTR-R-626-KDC)
- ZORO SELECT Internally Lubricated Buna-N O-Ring, Dash 109, PK25 (ZUSAH70LUB109)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- USA INDUSTRIALS FDA Buna-N Sanitary Gasket with Screen for 1-1/2" Tube, 100 mesh (BULK-SGWS-100-H-1.5)
- Klingersil Sheet Gaskets