Shop All Flange & Ring Gaskets
Klingersil
5 in. 150# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4500-05000-150RG-1
Zoro # G408414444
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 5.562"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-05000-150RG-1
- Zoro # G408414444
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 7.750" |
Inside Dia. | 5.562" |
Details
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Schlage Mortise Entry Deadbolt Lockset, Lever, Entrance (L9453P 07B 619)
- KARP Insulated Fire Rated Access Door for Drywall, KRP-350FR Keyed Paddle Latch Prime 24x24 (KRPPDW2424PH)
- S & W Level Mount, Fixed Stud, 3/8-16, 2-1/32 in. (G-05)
- LOCKNETICS Rs Series Electric Strike, 3/4", US32D (RS300-32D)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- ZORO SELECT Flange Gasket, Ring, 2 In, PTFE (TX-150-0200-N)
- Klingersil Flange & Ring Gaskets