Shop All Sheet Gaskets
Klingersil
5 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-05000-150FF-1
Zoro # G208414781
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 10.000"
- Inside Dia. 5.562"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Klingersil
- MFR # 4500-05000-150FF-1
- Zoro # G208414781
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 10.000" |
Inside Dia. | 5.562" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 8 in., 11/64 in (304-150-0800)
- YALE Deadbolt, Cylindrical, Satin Chrome Finish (D242 626)
- THERMWELL PRODUCTS 15x2545Wind Screen (AWS1545)
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-10B)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- GARLOCK Gasket Sheet, 30 x30 In, PTFE w/Glass, Blue (3504-30125)
- Klingersil Sheet Gaskets