Shop All Flange & Ring Gaskets
Klingersil
4 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 6400-04000-300RG-2
Zoro # G808414587
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4.500"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-04000-300RG-2
- Zoro # G808414587
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 7.125" |
Inside Dia. | 4.500" |
Details
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Double Extension Spring, Music Wire, PK2 (DE0750010600M)
- FULTERER Fr5000 Full Extension Slide Zinc 8 in. (400015)
- OLYMPUS Olympus: Sliding Door Ratchet Lock (OLY-729R-26D)
- HOLLAENDER Handrail Section, 6 Ft, Aluminum Mil (50230)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- ZORO SELECT Full Face Buna-N Flange Gasket for 2" Pipe, 1/8" Thick, #150 (BULK-FG-803)
- Klingersil Flange & Ring Gaskets