Shop All Flange & Ring Gaskets
Klingersil
4 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4401-04000-300RG-2
Zoro # G408414598
product price: $4.99
/ea
Sold in multiples of 3 for $14.97
$14.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 4.500"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-04000-300RG-2
- Zoro # G408414598
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 7.125" |
Inside Dia. | 4.500" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK WM49 - 3"H x 2 1/8"P x 3 5/8"F x 96"L Crown Moulding, PVC (WM49X96SWPV)
- SARGENT Lever Lockset, Mechanical, Passage, Grade 1 (28-10XU15 LB 26D)
- ARROW LOCK Lockset, Mechanical, Entrance/Office (GL81SR 26D)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- KLINGERSIL 5 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-05000-150RG-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- GARLOCK Flange Gasket, Ring, 3/4 In, Aramind Fiber (3000RG-0150-125-0075)
- Klingersil Flange & Ring Gaskets