Shop All Sheet Gaskets
Klingersil
4 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4500-04000-300FF-2
Zoro # G908414746
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 10.000"
- Inside Dia. 4.500"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-04000-300FF-2
- Zoro # G908414746
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 10.000" |
Inside Dia. | 4.500" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANGER LOCK Padlock Guard, Hardened Steel, Blk, 10"L (RGRU-00)
- CORBIN RUSSWIN Corbin L45PIN10 5 Pin Coined Logo Key Blank with L4 Keyway (L45PIN10)
- HILLMAN Hillman Group 5568027 Steel Standard Picture Hook; 20 lbs - Pack of 30 (50607)
- BLUM 3mm Screw-on Cam Adjustable Face Frame Baseplate for Cliptop Hinges (175H6030)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- DIXON Grooved Fitting Gasket Baylast, 4" (G400BL)
- Klingersil Sheet Gaskets