Shop All Sheet Gaskets
Klingersil
4 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-04000-300FF-2
Zoro # G908414623
product price: $9.99
/ea
Sold in multiples of 2 for $19.98
$19.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 10.000"
- Inside Dia. 4.500"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-04000-300FF-2
- Zoro # G908414623
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 10.000" |
Inside Dia. | 4.500" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Replacement Deadlatch, Grade 2, 2-3/4" (11-091 626)
- BALDWIN ESTATE Half Dummy Door Knobs Lifetime Brass (5025.003.IDM)
- HARDWARE RESOURCES 110° Heavy Duty Inset Cam Adjustable Self-close Hinge with Press-in 8 mm Dowels (725.0280.25)
- CAMPBELL CHAIN & FITTINGS Campbell 3/4 in. D X 4-1/2 in. L Polished Steel Quick Snap 200 lb (T7631534)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- USA INDUSTRIALS Clean Room FDA EPDM Sanitary Gasket for 4" Tube (ZCLN-SG-E-4)
- Klingersil Sheet Gaskets