Shop All Sheet Gaskets
Klingersil
4 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 6400-04000-300FF-1
Zoro # G308414537
product price: $9.99
/ea
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 9.000"
- Inside Dia. 4.500"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-04000-300FF-1
- Zoro # G308414537
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 9.000" |
Inside Dia. | 4.500" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Different, For Material Thickness 3/16 in (C8701-KD-14A)
- TIMELINE Shiplap 5.5 in. x 72 in. Engineered Wood Wall Paneling, True Black (974)
- ARROW LOCK Deadbolt, Cylindrical, Bright Brass Finish (E62 3 CS)
- PROJEX White 1-1/2 in. Screw-On Plastic Chair Glide , 4PK (P0035)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- SANITUBE PTFE I-Line Gasket, 1-1/2 (GILT-150)
- Klingersil Sheet Gaskets