Shop All Sheet Gaskets
Klingersil
4 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-04000-150FF-1
Zoro # G508414832
product price: $10.59
/ea
Sold in multiples of 2 for $21.18
$21.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 9.000"
- Inside Dia. 4.500"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-04000-150FF-1
- Zoro # G508414832
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 9.000" |
Inside Dia. | 4.500" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EBERHARD MANUFACTURING CO Strkr.Stud, Lg.Shldr.Hex Head (EMC 5-400-52 ZN)
- MIDWEST FASTENER 90° x 1" x 1" Zinc Plated Steel Angle Braces 6PK (39422)
- FLAME GARD Duct Access Door, UL Rated, 23 x 19 (6EJA8)
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-01500-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- ZORO SELECT Gasket, 2" Tube Size, Coupler Connection (DXD-22)
- Klingersil Sheet Gaskets