Shop All Sheet Gaskets
Klingersil
4 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-04000-150FF-1
Zoro # G208414705
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 9.000"
- Inside Dia. 4.500"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-04000-150FF-1
- Zoro # G208414705
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 9.000" |
Inside Dia. | 4.500" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRANS ATLANTIC CO. Fire Rated Rim Surface Exit Device 36" Grade 1 in Satin Stainless Steel (ED-F501-US32D)
- OEM OEM: REF: 2020 Toyota , Corolla / 4-Button Flip Key / PN: 89070-06791 / HYQ12BFB (RFK-TOY208)
- MASTER LOCK 1-3/4"Lam Secur Padlock (1KA-2730)
- EKENA MILLWORK 2 3/4"H x 2 3/4"P x 3 7/8"F x 94 1/2"L Dentil Crown Moulding (MLD02X02X03DE)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- GARLOCK Sanitary Gasket, 6In, TRI-Clamp, TUF-STEEL (40MOG-TS-XR-600)
- Klingersil Sheet Gaskets