Shop All Sheet Gaskets
Klingersil
4 in. 150# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-04000-150FF-1
Zoro # G308414506
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 9.000"
- Inside Dia. 4.500"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-04000-150FF-1
- Zoro # G308414506
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 9.000" |
Inside Dia. | 4.500" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (01710I1I1SL20)
- SPEC Compression Spring Metric, PK3 (D13360)
- STERLING SEAL & SUPPLY 331 Viton / FKM O-ring 90A Shore Brown, -100 Pack (ORBRNVT90A331X100)
- CUSTOM ACCENTS Cable Grommet 2 in. Light Grey (PF2503)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- GARLOCK Sanitary Gasket, 2-1/2In, TRI-Clamp, BUNA (40MPU-BUZ-XR-250)
- Klingersil Sheet Gaskets