Shop All Flange & Ring Gaskets
Klingersil
34150 116 KlingerThermoseal ring gasket, 5PK
Mfr # 4401-00750-150RG-1
Zoro # G108118987
product price: $3.49
/pk 5, $0.70/ea
Sold in multiples of 3 for $10.47
$10.47
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.062"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-00750-150RG-1
- Zoro # G108118987
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 2.250" |
Inside Dia. | 1.062" |
Details
Thickness | 1/16" |
Color | Green |
Description
ASME B1621 standards Synthetic fiber with nitrile binder 0400DegF temerature range
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Auxiliary Lock, Jimmyproof Deadlock, Bronz (530-53-51)
- ZORO SELECT O-Ring, Dash 015, Buna N, 0.07 In., PK100 (U38805.006.0056)
- MIDWEST FASTENER 3/4" x 2-1/2" Mending Plates 4PK (39405)
- ARMSTRONG Wall Base, 4x48 In., Graphite Gray, PK30 (FPR4161018)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-08000-150RG-2)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-10000-300RG-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- GARLOCK Gasket, Ring, 3 In, Inorganic Fiber, Gray (37555-0103)
- Klingersil Flange & Ring Gaskets