Shop All Flange & Ring Gaskets
Klingersil
3/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK
Mfr # 4500-00750-150RG-2
Zoro # G208414606
product price: $14.99
/pk 5, $3.00/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 1.062"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-00750-150RG-2
- Zoro # G208414606
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 2.625" |
Inside Dia. | 1.062" |
Details
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Closet Door Guide, 3-3/4" L (N 6549)
- IVES Satin Brass Latch CL114 (CL.113)
- LAWNITATOR Closer Spring Door Brown Sfty KC17HD (LA110119)
- KENAURD Kenaurd:#06 Key Blank (High Security) (K06KB)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- KLINGERSIL 8 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 4 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-04000-300RG-2)
- USA INDUSTRIALS Ring Fabric Rfcd Neoprene Rubber Flange Gasket 3/4" - 1/8" T - #150 (BULK-FG-4139)
- Klingersil Flange & Ring Gaskets