Shop All Sheet Gaskets
Klingersil
3/4 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 6400-00750-300FF-1
Zoro # G808414525
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 3.875"
- Inside Dia. 1.062"
- Thickness 1/8"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-00750-300FF-1
- Zoro # G808414525
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.875" |
Inside Dia. | 1.062" |
Details
Material | C-6400 |
Thickness | 1/8" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPD Welded Blade End Gas Spring (GSWB3785179)
- YALE Grade 1, Exit Thumbturn w/ Rose, Keyless, US26D, Rectangle Stk (D142 626)
- OMNIA Center to Center Wire Cabinet Pull Satin Stainless Steel 5" (9537/128.32D)
- SCHLAGE Grade 2, Double Cyl Deadlatch, C KWY, US26, Rectangle Stk (B252PD 625)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, Silicone (40MPX-BUZ-XR-300)
- Klingersil Sheet Gaskets