Shop All Sheet Gaskets
Klingersil
3/4 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4500-00750-300FF-1
Zoro # G208414668
product price: $10.99
/pk 5, $2.20/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 3.875"
- Inside Dia. 1.062"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-00750-300FF-1
- Zoro # G208414668
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.875" |
Inside Dia. | 1.062" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Split Key Rings, Chrome, 1 1/8", PK100, Silver, 100 PK (SR400)
- BALDWIN ESTATE Entry Handlesets Lifetime Brass (6020.003.L)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-RW/PA AL SRI)
- ZORO SELECT Double Door Weatherstrip, 7 Ft L (1VZR8)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4500-05000-300FF-1)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- COMPONENT HARDWARE Stainless Steel Right-Hand Bottom Glass Clamp with Gaskets for 1/4" Glass (B79-2000-R)
- Klingersil Sheet Gaskets