Shop All Sheet Gaskets
Klingersil
3/4 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK
Mfr # 4401-00750-150FF-1
Zoro # G708414885
product price: $11.15
/pk 5, $2.23/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 3.875"
- Inside Dia. 1.062"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-00750-150FF-1
- Zoro # G708414885
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 3.875" |
Inside Dia. | 1.062" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Security Door, RHR, 84 in H, 36 in W, 1 3/4 in Thick, 18 Gauge Steel, Type: 3 (RSHL-3-3070-RHR-ST)
- PRIMELINE TOOLS Closet Door Roller, 3-3/4" L (N 6724)
- X1 TOOLS R-010 Square O-Ring ID: 1/4, CS 1/16, OD 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R010x24)
- SCHLAGE Door Bolt Occupancy Indicator, MediumDuty (B571 626)
- KLINGERSIL 6 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-06000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 1 in. 150# 1/8 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-2)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- GOODMAN B2832500 Flue Collector Gasket, (B2832500)
- Klingersil Sheet Gaskets