Shop All Sheet Gaskets
Klingersil
3 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-03000-300FF-2
Zoro # G908414869
product price: $7.79
/ea
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 8.250"
- Inside Dia. 3.500"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-03000-300FF-2
- Zoro # G908414869
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 8.250" |
Inside Dia. | 3.500" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 4 116inch 103 mm HeavyDuty Handrail Bracket, Brass (2284BV)
- HARDWARE RESOURCES 8"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU8)
- TOUGH GUY Access Door, Standard, 24x36In (2VE87)
- BEST Lever Lockset, Mechanical, Intruder, Grd. 2 (9K37IN14DS3626)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- ZORO SELECT Gasket, Full Face, 2 1/2 In, SBR, Red (7124FF-0150-125-0250)
- Klingersil Sheet Gaskets