Shop All Flange & Ring Gaskets
Klingersil
3 in. 300# 1/16 in. Klinger Thermoseal ring gasket
Mfr # 4401-03000-300RG-1
Zoro # G408414864
product price: $4.45
/ea
Sold in multiples of 3 for $13.35
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 3.500"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-03000-300RG-1
- Zoro # G408414864
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 5.875" |
Inside Dia. | 3.500" |
Details
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANDALL UNFINISHED 5In. OAK THRES (3 FT W-78-U)
- WRS 27" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 26-5 (01-30026-5)
- KENAURD Kenaurd:HighSecurity 1" Mortise - 26D (Silver) (KHMC01-26D)
- LAUREY Stainless Steel Oversized Pull, 24"cc/28"OA (89994)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-150RG-1)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 2 1/2 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-02500-150RG-2)
- KLINGERSIL 1 in. 300# 1/8 in. Klinger Thermoseal ring gasket, 5PK (4401-01000-300RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- GARLOCK Gasket, Ring, 4 In, Metal, Yellow (C000504003)
- Klingersil Flange & Ring Gaskets