Shop All Sheet Gaskets
Klingersil
3 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-03000-150FF-2
Zoro # G308414636
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 8.250"
- Inside Dia. 3.500"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-03000-150FF-2
- Zoro # G308414636
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 8.250" |
Inside Dia. | 3.500" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Recessed End Mounting Roller Hinge, PK2 (TD-HTE100)
- SICURIX Rope Lanyard with Hook, 36", Nylon, Blue (BAU68903)
- DON JO Wrap Around Plates Satin Stainless Steel (20-S-FE)
- ZORO SELECT CompressSpring, Precision, 1 1/2, PK5 (1NCR7)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 2 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02500-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- GARLOCK Gasket, Size 4 In, Tri-Clamp, EPDM (40MPE-400)
- Klingersil Sheet Gaskets