Shop All Sheet Gaskets
Klingersil
3 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4401-03000-300FF-1
Zoro # G208414774
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 8.250"
- Inside Dia. 3.500"
- Thickness 1/16"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-03000-300FF-1
- Zoro # G208414774
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 8.250" |
Inside Dia. | 3.500" |
Details
Material | C-4401 |
Thickness | 1/16" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON W Series Cylindrical Entry Lock Quantum Lever US26D (W511PD Q 626)
- LCN Spring Clip, Silver, Alum, 3-1/2 in. L (2030-3054)
- RICHELIEU HARDWARE 5-1/16 in. (128 mm) Center-to-Center Aluminum Contemporary Drawer Pull (BP1310112810)
- FOLGER ADAM Folger Adam 310 Series Electric Strikes, 24 VDC Stainless Steel (310-4 24D 630 LCBMA)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 1 in. 150# 1/16 in. Klinger Thermoseal full face gasket, 5PK (4401-01000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-04000-150FF-2)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 6" Tube (ZUSA-SG-S-6)
- Klingersil Sheet Gaskets