Shop All Sheet Gaskets
Klingersil
3 in. 150# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4500-03000-300FF-1
Zoro # G408414611
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 7.500"
- Inside Dia. 3.500"
- Thickness 1/8"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-03000-300FF-1
- Zoro # G408414611
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 7.500" |
Inside Dia. | 3.500" |
Details
Material | C-4500 |
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Storm Door Bottom Sweep Seal, Gray Vinyl, 37 in. Length, V-Shape Delta Single Pack (T 8681)
- AMEROCK Everett 5-1/16 inch 128mm Center-to-Center Polished Chrome Cabinet Pull (BP3710526)
- ARROW LOCK SFIC Cylinder Housing with Standard Cam, Satin Chrome, 6 Pins (16CR-27X001 26D)
- PRIME-LINE Repair Kit Bifold Door (164183)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-04000-150FF-1)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-03000-150FF-1)
- ZORO SELECT Gasket, Full Face, 4 In, 1/8 In Thick, SBR (GSFFG4)
- Klingersil Sheet Gaskets