Shop All Flange & Ring Gaskets
Klingersil
24 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4500-24000-300RG-2
Zoro # G208414583
product price: $335.99
/ea
Free Shipping & Returns
$335.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 24.000"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-24000-300RG-2
- Zoro # G208414583
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 30.500" |
Inside Dia. | 24.000" |
Details
Thickness | 1/8" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Backup Ring, 0.053W, 0.518 ID, PK100 (3GCJ1)
- IVES Door Protection Plate, 6In H x 34In W (8400 US32D 6X34 B-CS)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 40 (AF041-108)
- KLINGERSIL 8 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-08000-300RG-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal ring gasket (4401-03000-300RG-1)
- KLINGERSIL 3 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4500-03000-300RG-2)
- KLINGERSIL 5 in. 300# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-300RG-2)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KLINGERSIL 1 1/4 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (6400-01250-150RG-2)
- GARLOCK Flange Gasket, Ring, 8 In, Carbon Steel (RWI-304T-150-0800)
- Klingersil Flange & Ring Gaskets