Shop All Flange & Ring Gaskets
Klingersil
24 in. 300# 1/8 in. Klinger Thermoseal ring gasket
Mfr # 4401-24000-300RG-2
Zoro # G508414863
product price: $57.99
/ea
$57.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Dia. 24.000"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-24000-300RG-2
- Zoro # G508414863
- Country of Origin United States
- Category Flange & Ring Gaskets
Dimensions
Outside Dia. | 30.500" |
Inside Dia. | 24.000" |
Details
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULTERER Fulterer FR5210.ECD 24 ZC 200 lbs ECD Full Extension Slide; 24 in. - Zinc (FR5210.ECD 24 ZC)
- GARLOCK Gasket, Size 2 In, Bevel Seat, BUNA (40BSF-200)
- ILCO Ilco: 1" Mortise Cylinder, 5-Pin, Yale 8 Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin Chrome (ILCO-7165YA2-26D-KA2)
- BRINKS COMMERCIAL Brinks Brass Satin Chrome Silver Door Stop Mounts to floor 2-1/2 in. (BC40076)
- KLINGERSIL 2 1/2 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-02500-150RG-2)
- KLINGERSIL 1 1/2 in. 300# 1/16 in. Klinger Thermoseal ring gasket, 5PK (4401-01500-300RG-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-05000-150RG-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-06000-150RG-1)
- KLINGERSIL 14 in. 150# 1/8 in. Klinger Thermoseal ring gasket (4401-14000-150RG-2)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal ring gasket (4401-04000-150RG-1)
- USA INDUSTRIALS Ring Aramid with SBR Binder Flange Gasket for 12" Pipe - 1/8" T - #150 (BULK-FG-5442)
- Klingersil Flange & Ring Gaskets