Shop All Sheet Gaskets
Klingersil
24 in. 300# 1/8 in. Klinger Thermoseal full face gasket
Mfr # 4401-24000-300FF-2
Zoro # G308414759
product price: $87.99
/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4401
- Outside Dia. 36.000"
- Inside Dia. 24.000"
- Thickness 1/8"
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4401-24000-300FF-2
- Zoro # G308414759
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 36.000" |
Inside Dia. | 24.000" |
Details
Material | C-4401 |
Thickness | 1/8" |
Color | Green |
Description
ASME B16.21 standards. Synthetic fiber with nitrile binder. 0-400DegF temerature range.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN 90 Degree Drawer Knob in Matte Black (YB8805BL)
- SALICE Futura Undermount Drawer Slide Front Clips (A710.610)
- KABA ILCORP Volkswa Valet Key Blank (73VB-X9)
- ADVANTUS Black, 10 PK (75556)
- KLINGERSIL 10 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-10000-150FF-2)
- KLINGERSIL 4 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-04000-300FF-1)
- KLINGERSIL 5 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-05000-150FF-2)
- KLINGERSIL 3 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-150FF-1)
- KLINGERSIL 8 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-08000-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- GARLOCK Gasket, Size 1 In, Tri-Clamp, BUNA (A80MPU-100)
- Klingersil Sheet Gaskets