Shop All Sheet Gaskets
Klingersil
24 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 6400-24000-150FF-2
Zoro # G308414704
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-6400
- Outside Dia. 36.000"
- Inside Dia. 24.000"
- Thickness 1/16"
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 6400-24000-150FF-2
- Zoro # G308414704
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 36.000" |
Inside Dia. | 24.000" |
Details
Material | C-6400 |
Thickness | 1/16" |
Color | White |
Description
ASME B16.21 standards. KLINGERSIL C-6400 gasket material is a good steam sheet with good anti-stick properties. Use this material in process industries such as pulp and paper, power, and petrochemical.This material is manufactured with synthetic fiber reinforced with an SBR binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Concave Flush Bumper 2-3/8" Diameter Oil Rubbed Bronze (WB238U10B)
- IVES Hands-Free Foot Pull (FP100 630)
- DELTANA Flush Bolt, Zinc Oil Rubbed Bronze 7" (7FBZ10B)
- CODEL DOORS 36" x 96" x 1-3/8" Primed Hardboard Hollow Core Flush 4-9/16" RH Prehung Door w/Satin Nickel Hinges (3080FHCPHBRH154916)
- KLINGERSIL 1 1/2 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-01500-150FF-2)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (6400-03000-300FF-1)
- KLINGERSIL 2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-02000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 3 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-03000-150FF-2)
- GARLOCK Gasket, 2 In, TufFlex (A40MPGR-TF-200-E)
- Klingersil Sheet Gaskets