Shop All Sheet Gaskets
Klingersil
24 in. 300# 1/16 in. Klinger Thermoseal full face gasket
Mfr # 4500-24000-150FF-2
Zoro # G908414883
product price: $366.99
/ea
Free Shipping & Returns
$366.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material C-4500
- Outside Dia. 36.000"
- Inside Dia. 24.000"
- Thickness 1/16"
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Klingersil
- MFR # 4500-24000-150FF-2
- Zoro # G908414883
- Country of Origin United States
- Category Sheet Gaskets
Dimensions
Outside Dia. | 36.000" |
Inside Dia. | 24.000" |
Details
Material | C-4500 |
Thickness | 1/16" |
Color | Black |
Description
KLINGERSIL C-4500 is a premium grade, high-pressure gasket material designed for use in high-temperature alkaline media and superheated steam. C-4500 is a superior performance material suitable in the pulp and paper industry and the chemical industry. This material is manufactured with carbon fibers and special heat-resistant additives and reinforced with a nitrile binder.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIC/WESCO RV KEY, FIC 323, Precut, Replaces EF, HF, & CF (KEY-HF-323)
- GARLOCK Flange Gasket, Ring, 2 In, Aramind Fiber (3000RG-0150-125-0200)
- KEY-BAK Key Reel, Split Ring Type, 1 1/4 in Ring Size, Black (0S48-803)
- HARDWARE RESOURCES White 35 Quart Plastic Waste Container Lid (CAN-35LIDW)
- KLINGERSIL 4 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4500-04000-150FF-1)
- KLINGERSIL 12 in. 150# 1/8 in. Klinger Thermoseal full face gasket (4401-12000-150FF-2)
- KLINGERSIL 3 in. 300# 1/16 in. Klinger Thermoseal full face gasket (4401-03000-300FF-1)
- KLINGERSIL 6 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-06000-150FF-1)
- KLINGERSIL 1 1/2 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-01500-150FF-1)
- KLINGERSIL 16 in. 150# 1/16 in. Klinger Thermoseal full face gasket (4401-16000-150FF-1)
- GARLOCK Gasket Sheet, Garlock 3700, 30 x 30 x1/16" (3700-30062)
- Klingersil Sheet Gaskets